E14238X112SS - 3/8 X 1-1/2" SS Hex Screw

Superstrut

  • $15.06 (Each)
  • $15.06 (Each)

  • $753.07 (Per 50)

  • $1,506.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E14238X112SS
Manufacturer
Superstrut
Manufacturer's Part Number
E142 3/8X1 1/2SS
Description
3/8 X 1-1/2" SS Hex Screw
Bolt, Hex Head Cap, Size 3/8 X 1-1/2 Inches, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161501 - Cap screws
UPC/GTIN
616013321485 / 00616013321485
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.06 (Each)
Carton
$753.07 (Per 50)
Resources
Images
 
 
E14238X112SS - Large Image
 
E14238X112SS - Small Image
Other Links
 
 
E14238X112SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Length
1-1/2
Descriptions
Product Type
Hex Head Cap SCR 3/8X1-1/2 STN-STL
extra long description
ABB E142 3/8X1 1/2SS HEX HEAD CAP S
Description
3/8 X 1-1/2" SS HEX SCREW
Long Description
Bolt, Hex Head Cap, Size 3/8 x 1-1/2 Inches, Stainless Steel
Additional Information
Thread Size
0.375
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E142 3/8X1 1/2SS
GTIN
00616013321485
UPC
616013321485
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.06
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat