EXUN22 - 3/4HAZ 4-Hole Box

T&B Rigid Fittings

  • $55.93 (Each)
  • $55.93 (Each)

  • $279.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXUN22
Manufacturer
T&B Rigid Fittings
Manufacturer's Part Number
EXUN-22
Description
3/4HAZ 4-Hole Box
3/4 Inch Hazardous Location Internal Hub With Installed Green Ground Screw, Die Cast Aluminum, 4 Outlets With 2 Close Up Plugs, 20.3 Cubic Inch
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
042269347854 / 00042269347854
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.93 (Each)
Standard Packaging
$279.65 (Per 5)
Resources
Images
 
 
EXUN22 - Small Image
 
EXUN22 - Large Image
 
EXUN22 - Large Image
Attachments
 
 
EXUN22 - Specification Sheet
Other Links
 
 
EXUN22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
3/4HAZ 4-HOLE BOX
extra long description
RD EXUN-22 3/4 INCH 4-HOLE BOX, ALU
Product Type
3/4 Inch 4-Hole Box, Alum, XP
Long Description
3/4 Inch Hazardous Location Internal Hub with Installed Green Ground Screw, Die Cast Aluminum, 4 Outlets with 2 Close Up Plugs, 20.3 Cubic Inch
Special Features
Precision Cast and Machined Surfaces Permit Safer Wire Pulling.
Manufacturer Information
Brand
T&B Rigid Fittings
Manufacturers Part Number
EXUN-22
GTIN
00042269347854
UPC
042269347854
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Hazardous Location Conduit Fitting
Packaging
Weight per each
1.2
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Junction for Branch Conduits In Hazardous Locations
standard
UL E35010, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat