F0L300500 - Black Buckle Tie

Ty-Rap

  • $47.05 (Per 10)
  • $4.71 (Each)

  • $47.05 (Per 10)

  • $470.52 (Per 100)

Availability: In Stock Locally
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
F0L300500
Manufacturer
Ty-Rap
Manufacturer's Part Number
FOL300-50-0
Description
Black Buckle Tie
Fol Buckle Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 93.3 Degrees Celsius (200 F), Length Of 304.8MM (12.0 Inches), Width Of 19.05MM (0.75 Inch), Thickness Of 1.588MM (0.0625 Inch), Tensile Strength Rating Of 222.5 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210712314 / 5414363021650 / 00786210712314
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$4.71 (Each)
Carton
$47.05 (Per 10)
Standard Packaging
$470.52 (Per 100)
Resources
Images
 
 
F0L300500 - Large Image
 
F0L300500 - Small Image
Other Links
 
 
F0L300500 - Other
Attachments
 
 
F0L300500 - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.0625 in , 1.588 mm
Width
0.75 in , 19.05 mm
Length
12.0 in , 304.8 mm
Descriptions
Description
BLACK BUCKLE TIE
Product Type
Cable Tie 50LB 12IN BLK Nyl Fol BKL
extra long description
ABB FOL300-50-0 CABLE TIE 50LB 12IN
Special Features
Enables quick and convenient bundling of data and fiber optic cables
Long Description
FOL Buckle Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 93.3 Degrees Celsius (200 F), Length of 304.8mm (12.0 Inches), Width of 19.05mm (0.75 Inch), Thickness of 1.588mm (0.0625 Inch), Tensile Strength Rating of 222.5 Newtons (50 Pounds)
Additional Information
Tensile Strength
50 pounds , 222 newtons
Bundle Diameter
Max 3 in , Max 76.2 mm
Manufacturer Information
Brand
Ty-Grip
Manufacturers Part Number
FOL300-50-0
GTIN
00786210712314
UPC
786210712314
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hook and Loop
Availability
minimum qty
10
Packaging
Weight per each
0.01
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F0L300500.
Jump To:

Cross Referenced

These items are similar to F0L300500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HLC3S-X0 Panduit 00074983523382
FOL300-50-0 Thomas & Betts 00786210712314

* All prices subject to change.

Begin Live Chat