TC722A - 3/4" Emt Ins Set Screw Conn

Steel City

  • $0.96 (Each)
  • $0.96 (Each)

  • $48.21 (Per 50)

  • $96.42 (Per 100)

  • $241.05 (Per 250)
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
TC722A
Manufacturer
Steel City
Manufacturer's Part Number
TC722A
Description
3/4" Emt Ins Set Screw Conn
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.530 In Length, 3/4 In Diameter, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991022209 / 00785991022209
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$48.21 (Per 50)
Standard Packaging
$241.05 (Per 250)
Resources
360 Images
 
 
TC722A - 360 Image
Images
 
 
TC722A - Small Image
 
TC722A - Large Image
 
TC722A - Large Image
 
TC722A - Large Image
 
TC722A - Large Image
Other Links
 
 
TC722A - Other
Attachments
 
 
TC722A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.530 in
Diameter
3/4 in
Descriptions
Product Type
Set Screw EMT Connector
Long Description
Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.530 in Length, 3/4 in Diameter, 0.11 lb/EA
Features
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 3/4 Inch, Length 1.530 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Short Description
Set Screw EMT Connector, 3/4 in, Insulated
Special Features
Concrete tight when taped
Description
3/4" EMT INS SET SCREW CONN
extra long description
ABB TC722A 3/4 INCH CONN,SSCREW,EMT
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Insulated
for use with
EMT Conduit
Standards Met
UL Listed E16592
package quantity
50 PK;250 PK
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC722A
GTIN
00785991022209
UPC
785991022209
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.11 lb/EA
Weight per each
0.11
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL e16592
Application
For use with EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat