TY4CPG6 - 4 Gray Duct CVR

Ty-Duct

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 6 Feet)

  • $0.00 (Per 120 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY4CPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY4CPG6
Description
4 Gray Duct CVR
Wiring Duct Cover 4 Inch Wide Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786210960210 / 5415022163926 / 00786210960210
Weight per unit
0.263 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Other Links
 
 
TY4CPG6 - Other
Images
 
 
TY4CPG6 - Large Image
 
TY4CPG6 - Small Image
Attachments
 
 
TY4CPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
0.47
Width
4.25 in ; 107.95 mm
Length
6 in ; 152.4 mm
Descriptions
Product Type
4IN Gry Duct Cover
Long Description
Wiring Duct Cover 4 Inch Wide Rigid PVC Gray
Description
4 GRAY DUCT CVR
extra long description
TB TY4CPG6 4IN GRY DUCT COVER
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY4CPG6
GTIN
00786210960210
UPC
786210960210
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Duct Cover
Packaging
Weight per foot
0.263
Carton
6
Package
120
Uses, Certifications, and Standards
Application
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat