SB475WH - WHT Outlet Box

Taymac

  • $7.64 (Each)
  • $7.64 (Each)

  • $763.90 (Per 100)
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
SB475WH
Manufacturer
Taymac
Manufacturer's Part Number
SB475WH
Description
WHT Outlet Box
1-Gang 4-Hole 3/4 In. Outlet Box - White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326114493 / 00092326114493
Weight per unit
0.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$7.64 (Each)
Resources
Images
 
 
SB475WH - Large Image
 
SB475WH - Small Image
Other Links
 
 
SB475WH - Other
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
Metal
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1-Gang
Descriptions
Description
WHT OUTLET BOX
Product Type
1G WP Box (4) 3/4 In. Outlets - White
extra long description
RACO SB475WH 1G WP BOX (4) 3/4 IN.
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 4 - 3/4" holes ; includes closure plugs, grounding screw, and mounting hardware; white.
Long Description
1-Gang 4-Hole 3/4 in. Outlet Box - White
Additional Information
number of outlet
4
Knockouts
4, 3/4 IN Holes
Manufacturer Information
Manufacturers Part Number
SB475WH
Brand
Taymac
GTIN
00092326114493
UPC
092326114493
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang White Four Hole Outlet Box - Four 3/4 IN Holes
Packaging
Weight per each
0.669
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat