28968 - 68W CFL Spring

TCP

  • $25.14 (Each)
  • $25.14 (Each)

  • $150.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
28968
Manufacturer
TCP
Manufacturer's Part Number
28968
Description
68W CFL Spring
00762148017615|0762148|762148017615|76214801761|01761|28968|68W Springlamp|TCP 28968|TCP Technical Consumer Product 28968|Technical Consumer Products 28968
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148017615 / 00762148017615
Weight per unit
1.217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Carton
$150.84 (Per 6)
Resources
MSDS Sheets
 
 
28968 - MSDS Sheet
 
28968 - MSDS Sheet
Attachments
 
 
28968 - Specification Sheet
 
28968 - Specification Sheet
 
28968 - Specification Sheet
Images
 
 
28968 - Small Image
 
28968 - Large Image
 
28968 - Large Image
Other Links
 
 
28968 - Other
 
28968 - Other
 
28968 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.113
Voltage Rating
120
Wattage
68
Ballast Type
Electronic
Shape
Spring
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Color
N/A
Finish
white
Dimensions and Weight
Length
10.7
Diameter
N/A
Descriptions
Product Type
68W Springlamp
Description
68W CFL SPRING
Long Description
00762148017615|0762148|762148017615|76214801761|01761|28968|68W SPRINGLAMP|TCP 28968|TCP TECHNICAL CONSUMER PRODUCT 28968|Technical Consumer Products 28968
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
average life
10,000
lumens
4,200
Base
E26
start type
Instant
Fixture Type
N/A
beam angle
OMNI
Manufacturer Information
Manufacturers Part Number
28968
Brand
TCP
sub brand
CFL Spiral
GTIN
00762148017615
UPC
762148017615
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.217
Carton
6
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat