DZS200BP - Multivolt 365 Day Astro Supercap 2 CH. 20A SPDT W/

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DZS200BP
Manufacturer
Nsi
Manufacturer's Part Number
DZS200BP
Description
Multivolt 365 Day Astro Supercap 2 CH. 20A SPDT W/
365 Day Astro Digital Timer 2CH
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261821836 / 7862618218368 / 00786261821836
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DZS200BP - Large Image
 
DZS200BP - Large Image
 
DZS200BP - Large Image
 
DZS200BP - Large Image
 
DZS200BP - Small Image
Other Links
 
 
DZS200BP - Other
Brochures
 
 
DZS200BP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=5.000 - H=9.125 - W=4.500
Descriptions
Description
MULTIVOLT 365 DAY ASTRO SUPERCAP 2 CH. 20A SPDT W/
Product Type
365 Day Astro Digital Timer 2CH
Long Description
365 Day Astro Digital Timer 2CH
Special Features
99 On-Off Set Points - Astronomic Time Switch With Holiday Schedule And Manual Override
extra long description
TORK DZS200BP 365 Day Astro Digital
Features
Tork 365/7 Day Advanced 2 Channel SPDT Astronomic Time Switch APPLICATIONS: HVAC Equipment Horns and Bells Interior Lighting Electric Motors Outdoor Lighting and Signs FEATURES: TIMING ACCURACY: Line Frequency INPUT VOLTAGE: 120/208-240/277 50/60Hz DRY CONTACTS: SPDT NO. OF CHANNELS: 2 Channel TERMINAL RANGE: #14-#16AWG for Line Input #12-#16AWG Load Outputs OPERATING TEMPERATURE: -40 degrees to +158 degrees F (-40 degrees to 70 degrees C) POWER CONSUMPTION: 5VA Max SCHEDULING: 99 ON/OFF set points allow i
Additional Information
Contact Rating
120-208-240-277
Timing Range
365 Day-7 Day Advanced
Base
Screw
action
SPDT
Manufacturer Information
Brand
NSi
Manufacturers Part Number
DZS200BP
GTIN
00786261821836
UPC
786261821836
Taxonomies, Classifications, and Categories
Type
365 Day-7 Day Advanced
Category Description
1PH MANUAL STARTERS
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 158 F
Operating Temperature
-40 to + 158 F
Frequency Rating
50-60 Hz
Enclosure
NEMA 3R Noryl Indoor-Outdoor
Application
NSI
Mounting
Screw Mount
standard
UL917
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat