GT.75X1800 - Grip Tie Roll, 180" Long, .75" Wide, PA6/PP, BK

Hellermanntyton

  • $13.56 (Each)
  • $13.56 (Each)

  • $2,712.00 (Per 200)
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
GT.75X1800
Manufacturer
Hellermanntyton
Manufacturer's Part Number
GT.75X1800
Description
Grip Tie Roll, 180" Long, .75" Wide, PA6/PP, BK
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
44122109 - Hook and loop fastener
UPC/EAN/GTIN
089306164258 / 4031026727950 / 04031026727950
Weight per unit
0.0093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.56 (Each)
Standard Packaging
$2,712.00 (Per 200)
Resources
Images
 
 
GT.75X1800 - Large Image
 
GT.75X1800 - Small Image
 
GT.75X1800 - Large Image
Specifications Sheets
 
 
GT.75X1800 - Specification Sheet
Other Links
 
 
GT.75X1800 - Other
Attachments
 
 
GT.75X1800 - Specification Sheet
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
Polyethylene (PE);Polyamide 6 (PA6)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
180 in
Width
0.75 in;19.05 mm
Descriptions
Product Type
Grip Tie Roll
Long Description
Grip Tie Roll, Black, 180 in Length, Polyamide 6 (PA6);Polyethylene (PE) Material, UL Recognized, 0.75 in;19.05 mm Width
Short Description
Grip Tie Roll, Black, 180 in L, .75 in W, 1 PK
Description
GRIP TIE ROLL, 180" LONG, .75" WIDE, PA6/PP, BK
Special Features
Grip Tie Roll, 180.0"x.75", Polyamide; Polyethylene, Black, 1/pkg
extra long description
TYN GT.75X1800 180" Grip Tie RL - .
Additional Information
for use with
Repetitive Access to Cable and Wire
Standards Met
UL Recognized
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
GT.75X1800
Brand
Hellermanntyton
GTIN
04031026727950
UPC
089306164258
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
GT.75X180
Packaging
Weight per each
0.0093
Carton
1
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat