TSR1I6A - 1PC Surface Raceway, 3/4", 6' Long, PVC, Iv

Hellermanntyton

  • $9.66 (Per 6 Feet)
  • $1.61 (Per Foot)

  • $9.66 (Per 6 Feet)

  • $193.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR1I6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1I-6A
Description
1PC Surface Raceway, 3/4", 6' Long, PVC, Iv
Surface Raceway, Ivory, PVC Material, 6 FT Length, 3/4 In Width, 1/2 In Height, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306100409 / 4031026723457 / 04031026723457
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.61 (Per Foot)
Carton
$193.20 (Per 120 Feet)
Resources
Images
 
 
TSR1I6A - Large Image
 
TSR1I6A - Small Image
 
TSR1I6A - Large Image
Other Links
 
 
TSR1I6A - Other
Attachments
 
 
TSR1I6A - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
6 ft
Width
3/4 in;19.5 mm
Height
1/2 in;12.7 mm
Descriptions
Description
1PC SURFACE RACEWAY, 3/4", 6' LONG, PVC, IV
Product Type
Surface Raceway
Long Description
Surface Raceway, Ivory, PVC Material, 6 ft Length, 3/4 in Width, 1/2 in Height, Tamper Resistant
Features
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Short Description
Surface Raceway, Ivory, PVC, 120 FT CT, 6 ft Length, 3/4 in Width, 1/2 in Height
Special Features
Tamper Resistant
extra long description
TYN TSR1I-6A 3/4" 1 pc surface race
Additional Information
Resistance Properties
Tamper Resistant
Standards Met
ANSI/TIA-568-C and 569-A;RoHS Compliant;UL Listed
package quantity
120 CT
Manufacturer Information
Manufacturers Part Number
TSR1I-6A
Brand
Hellermann Tyton
GTIN
04031026723457
UPC
089306100409
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR1-6A
Availability
minimum qty
6
Packaging
Weight per foot
0.0696
Carton
120
Uses, Certifications, and Standards
Application
Telecom Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat