TSR2W291 - Ext Corner Cover, 1-1/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $4.88 (Each)
  • $4.88 (Each)

  • $48.80 (Per 10)

  • $488.00 (Per 100)
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
TSR2W291
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-29-1
Description
Ext Corner Cover, 1-1/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160359 / 4031026723853 / 04031026723853
Weight per unit
0.0786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$48.80 (Per 10)
Standard Packaging
$488.00 (Per 100)
Resources
Images
 
 
TSR2W291 - Large Image
 
TSR2W291 - Small Image
Other Links
 
 
TSR2W291 - Other
Attachments
 
 
TSR2W291 - Specification Sheet
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
Polyvinylchloride (PVC)
Descriptions
Description
EXT CORNER COVER, 1-1/4", 1" BEND RADIUS, PVC, WH
Product Type
1-1/4" External Corner White
extra long description
TYN TSR2W-29-1 1-1/4" EXTERNAL CORN
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" External Corner Cover, 1" Bend Radius, PVC, White, 10/pkg
Manufacturer Information
Manufacturers Part Number
TSR2W-29-1
Brand
Hellermanntyton
GTIN
04031026723853
UPC
089306160359
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR2-29-1
Packaging
Weight per each
0.0786
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat