TSR3FW6A - 1PC Surface Raceway, 1-3/4", 6' Long, PVC, WH

Hellermanntyton

  • $32.28 (Per 6 Feet)
  • $5.38 (Per Foot)

  • $32.28 (Per 6 Feet)

  • $645.60 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR3FW6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3FW-6A
Description
1PC Surface Raceway, 1-3/4", 6' Long, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306188216 / 4031026724126 / 04031026724126
Weight per unit
0.1712 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$5.38 (Per Foot)
Carton
$645.60 (Per 120 Feet)
Resources
Images
 
 
TSR3FW6A - Large Image
 
TSR3FW6A - Small Image
Other Links
 
 
TSR3FW6A - Other
Attachments
 
 
TSR3FW6A - Specification Sheet
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
Polyvinylchloride (PVC)
Dimensions and Weight
Height
1
Width
1.75
Length
6
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" One Piece Surface Raceway, 6 ft Long, PVC, Office White, 120ft/Carton
Description
1PC SURFACE RACEWAY, 1-3/4", 6' LONG, PVC, WH
Product Type
Office White 1-3/4" Duct 6 FT
extra long description
TYN TSR3FW-6A OFFICE WHITE 1-3/4" D
Manufacturer Information
Manufacturers Part Number
TSR3FW-6A
Brand
Hellermanntyton
GTIN
04031026724126
UPC
089306188216
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR3-6A
Availability
minimum qty
6
Packaging
Weight per foot
0.1712
Carton
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat