MKJ8103434 - Keystone Jack F81 White

Vericom

  • $0.82 (Each)
  • $0.82 (Each)

  • $82.31 (Per 100)
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
MKJ8103434
Manufacturer
Vericom
Manufacturer's Part Number
MKJ81-03434
Description
Keystone Jack F81 White
Vericom White F-81 Keystone Inserts Are A Female to Female Coaxial Coupler. It Features An F Connector For Installing Coaxial Cable That Is Commonly Used With Cable and Satellite Television, CCTV, and High Speed Internet. The Outer Housing Is A Molded Plastic Keystone Insert Which Can Be Installed Into A Standard Wall Plate or Blank Patch Panel.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
31162802 - Inserts
UPC/EAN/GTIN
846788034345 / 0846788034345 / 00846788034345
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$0.82 (Each)
Resources
Images
 
 
MKJ8103434 - Small Image
 
MKJ8103434 - Large Image
Attachments
 
 
MKJ8103434 - Specification Sheet
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
Zinc Alloy
Descriptions
Long Description
Vericom white F-81 keystone inserts are a female to female coaxial coupler. It features an F connector for installing coaxial cable that is commonly used with cable and satellite television, CCTV, and high speed Internet. The outer housing is a molded plastic keystone insert which can be installed into a standard wall plate or blank patch panel.
Special Features
Supports frequencies up to 1.5 GHz
Product Type
F-81 Keystone Insert White
extra long description
VERI MKJ81-03434 F-81 Keystone Inse
Description
KEYSTONE JACK F81 WHITE
Manufacturer Information
Brand
Vericom
Manufacturers Part Number
MKJ81-03434
GTIN
00846788034345
UPC
846788034345
Taxonomies, Classifications, and Categories
Type
F-81
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Provides a streamlined connection point
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat