57483WH - STL Device Box 3G White

Wiremold

  • $92.28 (Each)
  • $92.28 (Each)

  • $461.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57483WH
Manufacturer
Wiremold
Manufacturer's Part Number
5748-3WH
Description
STL Device Box 3G White
For Deep Switches and Receptacles. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Three-Gang: 4 5/8" L X 6 1/2" W (117MM X 165MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776563009 / 00786776563009
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.28 (Each)
Standard Packaging
$461.40 (Per 5)
Resources
Images
 
 
57483WH - Small Image
 
57483WH - Large Image
Other Links
 
 
57483WH - Other
 
57483WH - Other
Attachments
 
 
57483WH - Specification Sheet
Brochures
 
 
57483WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadian versions. White
Product Type
STL Device Box 3G White
extra long description
WM 5748-3WH STL DEVICE BOX 3G WHITE
Description
STL DEVICE BOX 3G WHITE
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5748-3WH
GTIN
00786776563009
UPC
786776563009
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
1.02
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat