G4047BX - 2G Duplex Receptacle-Gray

Wiremold

  • $11.43 (Each)
  • $11.43 (Each)

  • $114.30 (Per 10)
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
G4047BX
Manufacturer
Wiremold
Manufacturer's Part Number
G4047BX
Description
2G Duplex Receptacle-Gray
Accepts 15A and 20A Duplex Receptacles and 106 Style Frames When Used For Communications Outlets. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776050714 / 00786776050714
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Standard Packaging
$114.30 (Per 10)
Resources
Images
 
 
G4047BX - Small Image
 
G4047BX - Large Image
Other Links
 
 
G4047BX - Other
 
G4047BX - Other
Brochures
 
 
G4047BX - Brochure
Attachments
 
 
G4047BX - Specification Sheet
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
2-Gang Duplex Receptacle-Gray
extra long description
WM G4047BX 2-GANG DUPLEX RECEPTACLE
Description
2G DUPLEX RECEPTACLE-GRAY
Long Description
Accepts 15A and 20A duplex receptacles and 106 style frames when used for communications outlets. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4047BX
GTIN
00786776050714
UPC
786776050714
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.38
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G4047BX.
Jump To:

Cross Referenced

These items are similar to G4047BX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BXGY Hubbell Wiring Device-Kellems 00783585216249
G4047BX Legrand Wiremold 00786776050714

* All prices subject to change.

Begin Live Chat