Add More Items
View All Quick Selects
Below you can add an image for 'JJS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 175 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3,330.63
Each
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 175 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Total Availability: Out of Stock
$2,367.13
Eaton Series G Complete Molded Case Circuit Breaker, JG Frame, 250 A, Three-Pole, 600V, 100 Kaic At 240V, 70 Kaic At 415V, 65 Kaic At 480V, 25 Kaic At 600V, Line/Load Standard W/ Metric Mounting Hardware, Fixed Thermal, Adj. Magnetic
$3,323.03
9
Popularity
Default