Add More Items
View All Quick Selects
Below you can add an image for 'LDC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 Term Rngtyp Plain Top 1-200A Main BRKR 24 Branch CKT
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$2,681.99
Each
BR Style Load Center, 30 Spaces, 30 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
$417.25
No longer available or discontinued by the manufacturer.
BR Style 1 In Loadcenter, Split Neutral, Nema 1 Enclosure, Single-Phase, Three-Wire, 30 Spaces, 42 Circuits, Box: D1, Aluminum Bus
$231.87
BR Style 1-Inch Loadcenter, Convertible Main, Ground Bar, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, Depends Upon Main Breaker Kit or Main Lug Kit Chosen., Nema 1 Enclosure, L1 Box Size
$227.37
9
Popularity
Default