Add More Items
View All Quick Selects
Below you can add an image for 'LLNRK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series LPN-RK Fuse, Low-Peak Fuse, 15 A, Dual, Class RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 8 Sec At 500%, 300 Kaic V, 100 Kaic VDC, Standard, 10, 250 V, 125 VDC
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$25.72
Each
Eaton Bussmann Series LPN-RK Fuse, Low-Peak Fuse, 20 A, Dual, Class RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 8 Sec At 500%, 300 Kaic At 250 V, 100 Kaic At 125 VDC, Standard, 10, 250 V, 125 VDC
Eaton Bussmann Series LPN-RK Fuse, Low-Peak Fuse, 30 A, Dual, Class RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 8 Sec At 500%, 300 Kaic At 250 V, 100 Kaic At 125 VDC, Standard, 10, 250 V, 125 VDC
Eaton Bussmann Series LPN-RK Fuse, Low-Peak Fuse, 45 A, Dual, Class RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 300 Kaic At 250 V, 100 Kaic At 125 VDC, Standard, 10, 250 V, 125 VDC
$37.44
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 100A Blade Smartspot® Amp-Trap 2000®
$49.62
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 200A Blade Smartspot® Amp-Trap 2000®
$104.25
Fast-Acting Type Glass Fuse 10A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Total Availability: Out of Stock
$2.97
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 400A Blade Smartspot® Amp-Trap 2000®
$204.21
9
Popularity
Default