Add More Items
View All Quick Selects
Below you can add an image for 'REN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Cool White; Medium 2 Pin Base; Initial Intensity 2650 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 20000 HR; Standard Package 30 Per Case; Watt Miser Brand
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$2.74
Each
Fluorescent Lamp, 40 W; 22.5 Inch Nominal Length; Shape Designation T12; Style Cool White; G13 Medium Bi Pin Base; Initial Intensity 2800 Lumen; 6 Inch Leg Spacing; Color Rendering Index 75; Color Temperature 4100 K; Life 14000 HR
$26.76
No longer available or discontinued by the manufacturer.
Mersen Fuse Reducers Allow The Use Of Lower Rated Fuses In Existing Equipment Having Clips With Higher Ampere Ratings. The Use Of Closer Rated Time-Delay Fuses Can Improve Circuit Protection. For Example, Renewable or One-Time Fuses Feeding A Motor Can Be Replaced With Fuses Sized Closer to The Motor Nameplate Current. Non-Rejection Reducers Will Allow Class H, K or R Fuses to Fit Class H or K Clips. Rejection-Type Reducers Will Allow Only Class R Fuses to Fit Class R Clips or Only Class J Fuses to Fit C
$33.30
Lamp, Energy Saving Slimline Instant Start; 60 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; 1 Pin Base; Surlyn Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR; Standard Package 15
$21.49
Metal Halide Lamp, Metal Halide; 400 W; Shape Designation BT37; E39 Mogul Base; Clear Color; Ansi Code/Ballast M155/S, Pulse Start; Initial Intensity 31000 Lumen (Horizontal), 36000 Lumen (Vertical); Color Rendering Index 65; Color Temperature 4000 K
$42.55
Led Lamp, Medium Base Type, 360 LM Brightness (Lumens), 80 Color Rendering Index, 2700 K Color Temperature, Culus Listed, 4 W Wattage, Not Dimmable
$11.50
9
Popularity
Default