Add More Items
View All Quick Selects
Below you can add an image for 'Butt splice compression' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$515.31
Per 100
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
$404.02
Two-Way Splice Connector, #1 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 In Overall Length, Compression Terminal, 35 KV, 0.04 LB/Ea
$693.34
Two-Way Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
$289.38
Two-Way Splice Connector, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 In Overall Length, Compression Terminal, 35 KV, 0.03 LB/Ea
$653.45
Two-Way Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
$626.69
Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
$779.54
Two-Way Splice Connector, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2 Conductors, 2.25 In Overall Length, Compression Terminal, 35 KV, 0.12 LB/Ea
Nacogdoches Availability: Out Of Stock
$1,268.87
Two-Way Splice Connector, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
$563.74
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red
$1,451.00
Long Barrel Tinnedcoppersplice 350MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,845.59
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
$155.33
Standardbarrel Tinnedcoppersplice 6 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$395.12
Standard Barrel Tinned Copper Splice 4/0 Awg: Standard Barrel Tinned Copper Splices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$887.80
Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
$311.39
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .18 Inches, Maximum Insulation Diameter .115, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Nylon-Insulated Butt Splice, Length 1.26 Inches, Width .28 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$227.51
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .155, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated, 1, 000 Pack
$69.99
20
Popularity
Default