Add More Items
View All Quick Selects
Below you can add an image for 'JTD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series LPJ Fuse, 600 V, 40 A, 300 Ka
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$101.72
Each
Eaton Bussmann Series LPJ Fuse, 600 V, 45 A, 300 Ka
$101.78
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 225 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 300 Kaic At 600 V, 100 Kaic VDC, Standard, 600 V, 300 VDC
$735.35
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 15 A, Dual, Class J, With Indicator, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$101.22
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 400 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$836.10
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 7 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$71.56
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 90 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
Total Availability: Out of Stock
$215.13
Eaton Bussmann Series LPJ Fuse, 600 V, 110 A, 300 Ka
$438.38
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 12 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$69.03
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 150 A, Dual, Class J, With Indicator, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$467.45
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 175 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$438.58
Eaton Bussmann Series LPJ Fuse, Bussmann Fuse 600 V, 2500 A, 300 Ka
$819.91
Eaton Bussmann Series LPJ Fuse, 600 V, 300 A, 300 Ka
$845.42
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 600 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 300 Kaic At 600 V, 100 Kaic VDC, Standard, 600 V, 300 VDC
$1,240.31
Eaton Bussmann Series LPJ Fuse, Bussmann Fuse 600 V, 70 A, 300 Ka
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 60A Ferrule Smartspot® Amp-Trap 2000®
$71.38
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 17.5A Ferrule Smartspot® Amp-Trap 2000®
$50.31
Amp-Trap 2000 Time-Delay Ajt Fuses Provide IEC Type "2" (No Damage) Protection to Main, Feeder, and Branch-Circuits, For All Types Of Loads - Yet, They Require Only Half The Mounting Space Needed For 600V Ul Class RK Fuses. Time-Delay Characteristics Handle Motor In-Rush Currents Without Nuisance Trips. Its Current-Limiting Ability and Wide Range Of Ratings Provide Excellent Overcurrent Protection For All Your Applications. An Optional Mechanical Blown Fuse Indicator and Microswitch Is Available On Blade-T
$58.33
20
Popularity
Default