Search Results for "Surge Arrestor"

1-9 of 9
Z36500A - Maclean Power Systems

Surge Arrestor, Entire Electrical Service;For Added Protection to Computers;Heating/Air Conditioning Equipment;Maclean Power Systems Recommends;Major Appliances;Protect Wiring;Pumps Application, #14 Awg Compatible Wire Size, Ring Terminal Connection Type, 48 HZ;62 HZ Frequency Rating, 3.335 In Height, Metal Oxide Material, Bracket Mount Mounting Type, 3 - Poles, 3 - Wires, 250 PK;50 CT Package Quantity, The Arresters Are Designed For Repeated Operation and Continuous Protection Special Features, Ansi/Ieee

  • MFR Part #: Z36500A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Maclean Power Systems
  • Find: Similar Items
  • Pkg Sizes: 50 ($7,362.50) · 250 ($36,812.50) ·
Z36500A - Maclean Power Systems

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$147.25

Each

QTY:
Each
Add
LA302 - DEL

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating, 1 LB Weight

  • MFR Part #: LA302
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: DEL
  • Find: Similar Items
  • Pkg Sizes: 18 ($885.06) ·
LA302 - Delta Lightning Arrestors

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.17

Each

QTY:
Each
Add
LA302R - DEL

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating

  • MFR Part #: LA302R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: DEL
  • Find: Similar Items
  • Pkg Sizes: 18 ($734.94) ·
LA302R - Delta Lightning Arrestors

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.83

Each

QTY:
Each
Add
LA303 - DEL

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 3 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating

  • MFR Part #: LA303
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: DEL
  • Find: Similar Items
  • Pkg Sizes: 18 ($1,060.20) ·
LA303 - Delta Lightning Arrestors

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.90

Each

QTY:
Each
Add
LA602 - DEL

High Current Delta Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 1 PH Surge Arrestor Suppressor Type, 240 to 600 V Ac Voltage Rating

  • MFR Part #: LA602
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: DEL
  • Find: Similar Items
  • Pkg Sizes: 18 ($947.70) ·
LA602 - Delta Lightning Arrestors

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.65

Each

QTY:
Each
Add
BRSURGE - Eaton

Plug On Surge Arrestor, 200 V;400 V, 0.67 LB/Ea

  • MFR Part #: BRSURGE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($424.50) ·
BRSURGE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
CHSA - Eaton

Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 In Overall Length, 0.51 In Overall Width, 2.5 In Overall Height, 0.6 LB/Ea

  • MFR Part #: CHSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($966.90) ·
CHSA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.69

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
ASZH480C300 - Eaton

Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating

  • MFR Part #: ASZH480C300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,638.10) ·
ASZH480C300 - Cooper Power Systems LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$163.81

Each

QTY:
Each
Add
ASZH650C300 - Eaton

Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480/240 V Voltage Rating

  • MFR Part #: ASZH650C300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,676.70) ·
ASZH650C300 - Cooper Power Systems LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.67

Each

QTY:
Each
Add
Z36500A - Maclean Power Systems

Surge Arrestor, Entire Electrical Service;For Added Protection to Computers;Heating/Air Conditioning Equipment;Maclean Power Systems Recommends;Major Appliances;Protect Wiring;Pumps Application, #14 Awg Compatible Wire Size, Ring Terminal Connection Type, 48 HZ;62 HZ Frequency Rating, 3.335 In Height, Metal Oxide Material, Bracket Mount Mounting Type, 3 - Poles, 3 - Wires, 250 PK;50 CT Package Quantity, The Arresters Are Designed For Repeated Operation and Continuous Protection Special Features, Ansi/Ieee

MFR Part #:
Z36500A
Manufacturer:
Maclean Power Systems
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
50 Each ($7,362.50)
250 Each ($36,812.50)
LA302 - SPC

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating, 1 LB Weight

MFR Part #:
LA302
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
18 Each ($885.06)
LA302R - SPC

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating

MFR Part #:
LA302R
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
18 Each ($734.94)
LA303 - SPC

Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 3 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating

MFR Part #:
LA303
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
18 Each ($1,060.20)
LA602 - SPC

High Current Delta Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 1 PH Surge Arrestor Suppressor Type, 240 to 600 V Ac Voltage Rating

MFR Part #:
LA602
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
18 Each ($947.70)
BRSURGE - Eaton

Plug On Surge Arrestor, 200 V;400 V, 0.67 LB/Ea

MFR Part #:
BRSURGE
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
5 Each ($424.50)
CHSA - Eaton

Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 In Overall Length, 0.51 In Overall Width, 2.5 In Overall Height, 0.6 LB/Ea

MFR Part #:
CHSA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($966.90)
ASZH480C300 - Eaton

Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating

MFR Part #:
ASZH480C300
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($1,638.10)
ASZH650C300 - Eaton

Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480/240 V Voltage Rating

MFR Part #:
ASZH650C300
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($1,676.70)

Begin Live Chat