Add More Items
View All Quick Selects
Below you can add an image for 'l9' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 2"
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$188.86
Each
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, With Large Knockouts For #6 or #8 Cable
Total Availability: In Stock
$1,715.96
Per 100
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-30, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
$97.01
100 Watt Led Hi-Lumen Temporary Hi-Bay Caged Lamp - 5000K - Integrated Cord / Plug & Hook - 120 Volts
$147.37
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
$119.46
Led Security Light - Dual Head Black Finish 4000K Motion Sensor
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$115.75
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 30 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$75.18
Led Security Light - Dual Head - Bronze Finish - 4000K
$95.99
Connector 4-Wire 30A 600V Turnlok Registered
$12,269.96
Led Security Light - Dual Head - White Finish - 4000K
Connector 3-Wire 30A 480V Turnlok Registered
$113.55
Led Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
$113.99
Eaton Rotary Disconnect Switch, 30 A, Class J Fuses, Three-Pole, Switch Body, R9 Series, 600 V, J Frame
$679.97
Led Security Light - Dual Head - Motion Sensor Included - Bronze Finish - 4000K
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, Body, Traditional Cover and Gasket, 3-1/2"
$35,290.66
Led Security Light - Dual Head - Black Finish - 3000K
Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB
$6,093.20
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable.
$1,232.95
Turnlok Registered Connector, 3-Wire 30A 480V
$77.17
Span Smart Panel 200A, 32 Circuit, Indoor & Outdoor Rated.
$3,576.92
20
Popularity
Default