Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$0.96
Each
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
$7.63
Ge Ecolux®, 13 WTT, 59 V, 825 LM, 3500 KV, 82 Cri, 7.3 In Length, GX23 Base, 10000 HR Average Life
$5.55
Ge Ecolux®, 13 WTT, 120 V, 810 LM, 2700 KV, 82 Cri, 4.84 In Length, GX23-2 Base, 10000 HR Average Life
$13.25
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 3500 KV, 82 Cri, 4.9 In Length, G24Q-1 Base, 17000 HR Average Life
Nacogdoches Availability: In Stock
$11.93
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
$6.99
Ge Ecolux®, 13 WTT, 120 V, 900 LM, 3500 KV, 82 Cri, 4.3 In Length, GX24Q-1 Base, 17000 HR Average Life
$9.96
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 45 V, 15 W, 650 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 18.0 In Length, Instant;Rapid, 0.32 LB
$10.90
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
$6.32
Ge, 15 WTT, 700 LM, 6500 KV, 75 Cri, 1 In Diameter, 18 In Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
$7.33
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 3500 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
$5.06
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
$5.13
Ge Ecolux Covrguard Starcoat T8
$7.40
Ge Ecolux®, 17 WTT, 1350 LM, 4100 KV, 85 Cri, 1 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
$6.62
Ge Ecolux®, 18 WTT, 100 V, 1250 LM, 3500 KV, 82 Cri, 5.8 In Length, G24Q-2 Base, 17000 HR Average Life
$11.11
Gel F24T12/CW/Ho 10261 Fluorescent
$14.24
Ge Ecolux®, 25 WTT, 2080 LM, 3500 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
$5.51
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, Blue, 25 W, 2080 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.35 LB
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 3500 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
$12.82
20
Popularity
Default