Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Ecolux®, 100 WTT, 2.1 Amp, 9500 LM, 2000 KV, 22 Cri, Mogul Screw (E39) Base, 24000 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$34.22
Each
Ge Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
$50.20
Metal Halide Lamp, 65, 4100 K, 38000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 40 % Mercury Content, 5.91 LB
$67.20
Metal Halide Lamp, 70, 3500 K, 12500 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 11.4 % Mercury Content, 1.78 LB
$36.48
Ge, 3 WTT, 120 V, Tel. Slide No. 5 Base, 7500 HR Average Life
$2.03
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 Cri, 5.2 In Length, G24Q-1 Base, 17000 HR Average Life
$11.93
Ge Garage & Basement 15 Watt T8 1-Pack
$3.52
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
$12.82
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 3000 KV, 82 Cri, 6.4 In Length, G24Q-3 Base, 17000 HR Average Life
Nacogdoches Availability: In Stock
$14.46
Ge Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$20.56
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; Style Re 835 Phosphor; G13 Medium 2 Pin Base; Initial Intensity 2950 Lumen; Color Rendering Index 86; Color Temperature 3500 K; Life 20000 HR; Standard Package 36 Per Case
$4.55
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$22.54
Ge Cool White T6
$45.02
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
$16.54
10W Led A19 Dim 40K 80CRI 800LM 4-Pack
$15.04
Led BR40 Lamp, 82, 5000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 6.34 In Length
$11.87
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$20.31
35911 Led Tube Light, 15 W, 120 V, 45.7 A, 1800 LM, 48 In., T8, 36000 H Average Life, Plug-In, Linear Fluorescent Fixture, 80+ Color Rendering Index (Cri), 5000 K Color Temperature
$11.63
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
$16.23
Ge Lighting, Led, 32 WTT, 120 V, Initial:3000 LM, PAR38, 25000 HR Average Life
$39.65
20
Popularity
Default