Products by Eaton Corp (1)
Products by Eaton Corp (1)
1-1 of 1
E49M11UP1 - Eaton

Limit Switch, E49 Series, Adjustable Roller Lever Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 250 V Ac;1.5 A @ 24 V DC, 24 V DC;250 V Ac, Die Cast Aluminum, Screw Terminal, +14 °F Operating Temperature, +176 °F Operating Temperature, 5.12 In Overall Width, 2.64 In Overall Depth, 1.58 In Overall Height, Standard Din Mount, 0.58 LB

  • MFR Part #: E49M11UP1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($226.84) ·
E49M11UP1 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$226.84

Each

QTY:
Each
Add
E49M11UP1 - Eaton

Limit Switch, E49 Series, Adjustable Roller Lever Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 250 V Ac;1.5 A @ 24 V DC, 24 V DC;250 V Ac, Die Cast Aluminum, Screw Terminal, +14 °F Operating Temperature, +176 °F Operating Temperature, 5.12 In Overall Width, 2.64 In Overall Depth, 1.58 In Overall Height, Standard Din Mount, 0.58 LB

MFR Part #:
E49M11UP1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($226.84)

Begin Live Chat