KNPAR1 - 1" Parallel CLMP

Ecn-Korns

  • $8.64 (Each)
  • $8.64 (Each)

  • $863.73 (Per 100)

Availability: In Stock Locally
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
KNPAR1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1
Description
1" Parallel CLMP
1 Parallel Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154104 / 00784011154104
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$8.64 (Each)
Resources
Attachments
 
 
KNPAR1 - Specification Sheet
Images
 
 
KNPAR1 - Small Image
 
KNPAR1 - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
1" PARALLEL CLMP
Product Type
Conduit Support
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/4 INCH LENGTH X 2 INCH WIDTH; LOAD RATING 60 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-1
GTIN
00784011154104
UPC
784011154104
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
30 PER CARTON
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat