V57442 - STL Extra Deep Dev Box 2G Ivory

Wiremold

  • $33.97 (Each)
  • $33.97 (Each)

  • $169.83 (Per 5)

  • $3,396.69 (Per 100)
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
V57442
Manufacturer
Wiremold
Manufacturer's Part Number
V5744-2
Description
STL Extra Deep Dev Box 2G Ivory
For Deep Devices Such As Momentary Contact, Remote Control Switches, and Hospital Signaling System Devices. Base Has 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4" L X 4 3/4" W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070507 / 00786776070507
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.97 (Each)
Carton
$33.97 (Each)
Standard Packaging
$169.83 (Per 5)
Resources
Images
 
 
V57442 - Small Image
 
V57442 - Large Image
Other Links
 
 
V57442 - Other
 
V57442 - Other
Attachments
 
 
V57442 - Specification Sheet
Brochures
 
 
V57442 - Brochure
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
STL EXTRA DEEP DEV BOX 2G IVORY
Product Type
STL Extra Deep Dev Box 2G Ivory
extra long description
WM V5744-2 STL EXTRA DEEP DEV BOX 2
Long Description
For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions. Ivory
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5744-2
GTIN
00786776070507
UPC
786776070507
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
1.06
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat