ARE23 - 30A 3/4" Hub Back Box

Eaton

  • $105.47 (Each)
  • $105.47 (Each)

  • $210.94 (Per 2)

Availability: Currently Out Of Stock
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
ARE23
Manufacturer
Eaton
Manufacturer's Part Number
ARE23
Description
30A 3/4" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 3/4"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274070803 / 00782274070803
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.47 (Each)
Standard Packaging
$210.94 (Per 2)
Resources
Attachments
 
 
ARE23 - Specification Sheet
Images
 
 
ARE23 - Large Image
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
Cast Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
20/30A Back BX 3/4
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
30A 3/4" HUB BACK BOX
Long Description
Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 3/4"
Special Features
Device Rating 20/30 Amp
extra long description
CRS-H ARE23 20/30A BACK BX 3/4
Additional Information
dimensions
3.6300 IN X 4.2500 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
ARE23
Brand
Eaton
GTIN
00782274070803
UPC
782274070803
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1.15
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat