BR2020B100 - 1PH/BR Loadcenter 100A 10KAIC MCB 20/20 Cir. Al Bu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2020B100
Manufacturer
Eaton
Manufacturer's Part Number
BR2020B100
Description
1PH/BR Loadcenter 100A 10KAIC MCB 20/20 Cir. Al Bu
BR Style Load Center, 20 Spaces, 20 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 23 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444156 / 00786676444156
Weight per unit
23.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2020B100 - Large Image
 
BR2020B100 - Small Image
 
BR2020B100 - Large Image
Attachments
 
 
BR2020B100 - Specification Sheet
Other Links
 
 
BR2020B100 - Other
 
BR2020B100 - Other
Brochures
 
 
BR2020B100 - Brochure
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
120/240 V ac
Wire Size
#4 to 1/0 AWG
Material
Metallic
Current Rating
100 A
interrupt rating
10 kAIC
Phase
1
amperage rating
100
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
16.0000
Depth
24.7500
Height
4.2500
Size
C2
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 20 Spaces, 20 Circuits, 100 A, 120/240 V ac, #4 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 23 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 20/20C, 100 A
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH/BR LOADCENTER 100A 10KAIC MCB 20/20 CIR. AL BU
extra long description
ETN BR2020B100 Eaton BR main breake
Additional Information
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
number of spaces
20
Number of Circuits
20
Made in USA
yes
Overall Width
3.88 in;98.4 mm
Overall Height
23 in;584.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
dimensions
24.7500 IN X 16.0000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2020B100
GTIN
00786676444156
UPC
786676444156
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
23.49
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat