BG+B0X - Performance Plus Wire Connector B/G+Pouch, 50/PCH

3M

  • $39.64 (Per 50)
  • $0.79 (Each)

  • $39.64 (Per 50)

  • $79.28 (Per 100)

  • $396.40 (Per 500)
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
BG+B0X
Manufacturer
3M
Manufacturer's Part Number
7100127167
Description
Performance Plus Wire Connector B/G+Pouch, 50/PCH
Wing Wire Connector, (4) #14 Awg Conductor Size, (2) #6 Awg Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431503 / 00054007431503
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.79 (Each)
Carton
$396.40 (Per 500)
Resources
Images
 
 
BG+B0X - Large Image
 
BG+B0X - Small Image
 
BG+B0X - Large Image
Brochures
 
 
BG+B0X - Brochure
Other Links
 
 
BG+B0X - Other
Attachments
 
 
BG+B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue/Gray
Descriptions
Product Type
Wing Wire Connector
Long Description
Wing Wire Connector, (4) #14 AWG Conductor Size, (2) #6 AWG Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 lb
Features
B/G + covers both the large blue and gray connectors.This simplifies selection of the right connector for a wide range of wiring jobs.There's also less inventory to manage,and a better chance you'll have the connector you need to do every job.
Short Description
Wing Wire Connector, Blue/Gray, #14 AWG 50 per pouch
Description
PERFORMANCE PLUS WIRE CONNECTOR B/G+POUCH,50/PCH
extra long description
3M 7100127167 3M™ Performance Plus™
Additional Information
Minimum Conductor Size
(4) #14 AWG
Maximum Conductor Size
(2) #6 AWG
Maximum Operating Temperature
+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Standards Met
UL;CSA;CE
package quantity
500 BX
Manufacturer Information
Manufacturers Part Number
7100127167
Brand
Minnesota Mining (3M)
GTIN
00054007431503
UPC
054007431503
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
50
Packaging
Weight
0.02 lb
Weight per each
0.0014
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat