No Image Avaliable

F30T12DRS 36" RAPID START LAMP

Osram Sylvania

Quantity: Add to Cart

  • Model
    Vendor
    Osram Sylvania
    Catalog Number
    F30T12DRS
    Manufacturer Number
    F30T12/D/RS
    Category
    Product Categories - Distribution Equipment
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/EAN/GTIN
    00046135234781
    Weight per unit
    0.5500 (lbs/each)
    Description

    F30T12DRS 36" Rapid Start Lamp

    Rapid Start; 30 W; 36 Inch Nominal Length; Shape Designation T12; Style Daylight; Medium 2 Pin Base; Initial Intensity 1900 Lumen; Color Rendering Index 76; Color Temperature 6500 K; Life 18000 HR; Standard Package 30; Applicable Standard Ansi, IEC, Ies

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
  • Additional Specifications
    EAN
    N/A
    GTIN
    00046135234781
    UPC
    046135234781
    Brand
    OSRAM SYLVANIA INC.
    Item Type
    Straight Tube Fluorescent Lamp
    Product Type
    Linear Fluorescent Lamp
    Commodity Description
    Lamps - Fluorescent
    Noun
    Fluorescent Lamp
    Nominal Length
    36 Inch
    Image Location
    Fluorescent Lamp Image
    Type
    Rapid Start
    Style
    Daylight
    Initial Intensity
    1900 Lumen
    Wattage
    30 W
    Vendor Number
    046135
    Vendor Name
    Osram Sylvania Lamps
    Color Temperature in Kelvin - UOM
    Deg K
    Life in hour - UOM
    HR
    Base Type
    Medium 2 Pin
    Additional Information
    Applicable Standard Ansi, IEC, Ies; Application Commercial, Industrial, Office, Residential; Construction Standard Tube
    Long Description
    Lamp, Rapid Start; 30 W; 36 Inch Nominal Length; Shape Designation T12; Style Daylight; Medium 2 Pin Base; Initial Intensity 1900 Lumen; Color Rendering Index 76; Color Temperature 6500 K; Life 18000 HR; Standard Package 30
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    MSDS Form Number
    *
    Standard Package
    30
    Item Number
    23478
    Color Temperature in Kelvin
    6500
    Color Rendering Index
    76
    Life in hour
    18000
    Commodity Code
    7110
    Catalog Number
    F30T12/D/RS
    Vendor Short Name
    Syl
    Shape Designation
    T12

    • F30T12/D/RS

      Straight Tube Fluorescent Lamp


    • 376491 F30T12/D/RS ALTO 30PK

      Straight Tube Fluorescent Lamp

* All prices subject to change.