GASK571 - 1/2 Gasket Form 7

Appleton

  • $2.94 (Each)
  • $2.94 (Each)
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
GASK571
Manufacturer
Appleton
Manufacturer's Part Number
GASK571
Description
1/2 Gasket Form 7
FM7 Solid Gasket, Trade Size: 1/2 In, Material: Neoprene, For Use With Rigid Steel, Rigid Aluminum and Imc Conduit
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
781381507615 / 00781381507615
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Resources
Images
 
 
GASK571 - Large Image
 
GASK571 - Small Image
Attachments
 
 
GASK571 - Specification Sheet
Other Links
 
 
GASK571 - Other
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
APP GASK571 FM7 COVER GASKET 1/2
Product Type
FM7 Cover Gasket 1/2
Description
1/2 GASKET FORM 7
Special Features
Neoprene
Long Description
FM7 Solid Gasket, Trade Size: 1/2 IN, Material: Neoprene, For Use With Rigid Steel, Rigid Aluminum And IMC Conduit
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
GASK571
sub brand
UNILETS
GTIN
00781381507615
UPC
781381507615
Taxonomies, Classifications, and Categories
Type
Gasket for use with FM7 conduit bodies.
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.065
Carton
1
Uses, Certifications, and Standards
Application
For use with 0.50 inch FM7 conduit bodies. Seals and protects.
standard
UL Standard: 514A 514B, UL Listed: E2527, CSA Standard: C22.2 No.18.3, CSA Certified: 065183
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat