No Image Avaliable

UNY75NRA 3/4 AL MALE UNION

Appleton

Quantity: Add to Cart

  • Model
    Vendor
    Appleton
    Catalog Number
    UNY75NRA
    Manufacturer Number
    UNY75NR-A
    Category
    Rigid Conduit Fittings - Threadless Connectors & Couplings
    Classification
    Hazardous Location Fittings
    UNSPSC
    39121311 - Electrical fittings
    UPC/EAN/GTIN
    00781381234269
    Weight per unit
    18.0 (lbs/each)
    Description

    UNY75NRA 3/4 Al Male Union

    Male/Male; Natural Finished Copper Free Aluminum; Trade Size 3/4 Inch; Diameter 1.75 Inch; Length 1.94 Inch; Approval Ul 886; Unilets[R] Brand; Uny Model; Applicable Standard Nec 501-4A, Nec 501-4B

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    UNY75NRA - Large Image
     
    UNY75NRA - Small Image
    Specifications Sheets
     
     
    UNY75NRA - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781381234269
    UPC
    781381234269
    Brand
    APPLETON
    Item Type
    Explosionproof Standard Conduit Union
    Product Type
    Conduit Union
    Commodity Code
    2220
    Commodity Description
    Rigid Conduit Fittings - Aluminum
    Commodity Description
    Rigid Conduit Fittings - Aluminum
    Diameter
    1.75 Inch
    Diameter
    1.75 Inch
    Trade Size in inch - UOM
    In
    Trade Size in inch - UOM
    In
    Trade Size
    3/4 Inch
    Trade Size
    3/4 Inch
    Brand Name
    Unilets.
    Length
    1.94 Inch
    Length
    1.94 Inch
    Image Location
    * Image
    Image Location
    * Image
    Catalog Number
    UNY75NR-A
    Catalog Number
    UNY75NR-A
    Brand Name
    Unilets[R]
    Type
    Male/Male
    Type
    Male/Male
    Material
    Natural Finished Copper Free Aluminum
    Material
    Natural Finished Copper Free Aluminum
    Approval
    Ul 886
    Approval
    Ul 886
    Model
    Uny
    Model
    Uny
    Additional Information
    Applicable Standard Nec 501-4A, Nec 501-4B
    Additional Information
    Applicable Standard Nec 501-4A, Nec 501-4B
    Long Description
    Union, Male/Male; Natural Finished Copper Free Aluminum; Trade Size 3/4 Inch; Diameter 1.75 Inch; Length 1.94 Inch; Approval Ul 886; Unilets[R] Brand; Uny Model; Applicable Standard Nec 501-4A, Nec 501-4B
    Directory
    Cis
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Electrical
    Noun
    *
    MSDS Form Number
    *
    Noun
    *
    MSDS Form Number
    *
    Trade Size in inch
    .75
    Trade Size in inch
    .75
    Item Number
    23426
    Item Number
    23426
    Commodity Code
    22200
    Long Description
    Union, Male/Male; Natural Finished Copper Free Aluminum; Trade Size 3/4 Inch; Diameter 1.75 Inch; Length 1.94 Inch; Approval Ul 886; Unilets? Brand; Uny Model; Applicable Standard Nec 501-4A, Nec 501-4B
    Vendor Number
    781381
    Vendor Number
    781381
    Vendor Name
    Appleton Electric Company
    Vendor Name
    Appleton Electric Company
    Vendor Short Name
    App
    Vendor Short Name
    App

    • EXMU-2

      Explosionproof Standard Conduit Union


    • UNY75NR-A

      Explosionproof Standard Conduit Union


    • UNY205 SA

      Explosionproof Standard Conduit Union


    • UNY-75A

      Explosionproof Standard Conduit Union


    • GUM-2

      Explosionproof Standard Conduit Union


    • XUM 3

      Explosionproof Standard Conduit Union


    • TU-2993

      Explosionproof Standard Conduit Union


    • TU-2996

      Explosionproof Standard Conduit Union

* All prices subject to change.

We Also Carry