-
- Model
-
- Vendor
- Arlington Industries
- Catalog Number
- 457
- Manufacturer Number
- 457
- Category
- Product Categories - Distribution Equipment
- Classification
- Couplings, Adapters, Reducers, Bushings, & Caps
- UNSPSC
-
39121312 -
Electrical bushing
- UPC/EAN/GTIN
- 00018997004574
- Weight per unit
- 68.3 (lbs/each)
- Description
-
457 3-In D/C Ins Cond Bush
Threaded Installation; Insulated; Die Cast Zinc; Trade Size 3 Inch; Wire Size 14 to 2/0 Awg; C Clamp Lug; Conductor Material Copper/Aluminum; Height 0.92 Inch; Approval Ul 467, Ul 910F, Csa; Standard Package 20; 45 Model
- Price & Packaging
-
- Minimum Order Quantity
- Call Store for Details
- Unit
- Special Order Item
- Carton
- None Available
- Standard Package
- None Available
- Stock
-
- Houston RDC
- 1
- All Stores
- 1
(Location List)
- Links & Documents
-
-
- Additional Specifications
-
- EAN
- N/A
- GTIN
- 00018997004574
- UPC
- 018997004574
- Brand
- N/A
- Item Type
- Grounding Bushing
- Product Type
- Grounding Bushing
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 2210
- Commodity Description
- Rigid Conduit Fittings - Steel
- Noun
- Bushing
- Long Description
- Ground Bushing, Threaded Installation; Insulated; Die Cast Zinc; Trade Size 3 Inch; Wire Size 14 to 2/0 Awg; C Clamp Lug; Conductor Material Copper/Aluminum; Height 0.92 Inch; Approval Ul 467, Ul 910F, Csa; Standard Package 20; 45 Model
- Vendor Number
- 018997
- Vendor Name
- Arlington
- Vendor Short Name
- Arl
- Item Number
- 00457
- Catalog Number
- 457
- MSDS Form Number
- *
- Image Location
- Bushing Image
- Model
- 45
- Installation
- Threaded
- Throat Type
- Insulated
- Material
- Die Cast Zinc
- Trade Size
- 3 Inch
- Wire Size
- 14 to 2/0 Awg
- Lug Type
- C Clamp
- Conductor Material
- Copper/Aluminum
- Height
- 0.92 Inch
- Approval
- Ul 467, Ul 910F, Csa
- Standard Package
- 20
- Additional Links
-
Large Image
Small Image
Attachments
-
* All prices subject to change.