No Image Avaliable

AS2 12/4-2/1 ANTI-SHORT BUSH

Arlington Industries

Quantity: Add to Cart

  • Model
    Vendor
    Arlington Industries
    Catalog Number
    AS2
    Manufacturer Number
    AS2
    Category
    Rigid Conduit Fittings - Locknuts & Bushings
    Classification
    PVC Spacers
    UNSPSC
    39121312 - Electrical bushing
    UPC/EAN/GTIN
    00018997105202
    Weight per unit
    N/A
    Description

    AS2 12/4-2/1 Anti-Short Bush

    Anti Short; Thermoplastic; Trade Size 7/16 Inch; Cable Size (4) 12 Awg, (3) 10 Awg, (2) 10 Awg, (1) 2 Awg; Diameter 0.92 Inch; Length 0.68 Inch; Approval Ul, Csa; Standard Package 50 Per Bag; As Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.08 (Each)
    Carton
    $ 3.90 (50 units)
    Standard Package
    $ 1.33 (17 units)
    Stock
    West Dallas
    850
    DFW RDC
    0
    All Stores
    1,059 (Location List)
    Links & Documents
    Images
     
     
    AS2 - Large Image
     
    AS2 - Small Image
    Specifications Sheets
     
     
    AS2 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00018997105202
    UPC
    018997105202
    Brand
    N/A
    Item Type
    Armored Cable/Flex Conduit Bushing
    Product Type
    Conduit Bushing
    Cable Size
    (4) 12 Awg, (3) 10 Awg, (2) 10 Awg, (1) 2 Awg
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Length
    0.68 Inch
    Diameter
    0.92 Inch
    Vendor Number
    018997
    Item Number
    10520
    Commodity Code
    2230
    Standard Package
    50 Per Bag
    Trade Size
    7/16 Inch
    Type
    Anti Short
    Vendor Short Name
    Arl
    Vendor Name
    Arlington
    Model
    As
    Catalog Number
    As2
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Bushing, Anti Short; Thermoplastic; Trade Size 7/16 Inch; Cable Size (4) 12 Awg, (3) 10 Awg, (2) 10 Awg, (1) 2 Awg; Diameter 0.92 Inch; Length 0.68 Inch; Approval Ul, Csa; Standard Package 50 Per Bag; As Model
    Industry
    Electrical
    Commodity Description
    Rigid Conduit Fittings - Plastic
    Material
    Thermoplastic
    Approval
    Ul, Csa

    • 1002

      Armored Cable/Flex Conduit Bushing


    • 2

      Armored Cable/Flex Conduit Bushing


    • 2

      Armored Cable/Flex Conduit Bushing


    • 2

      Armored Cable/Flex Conduit Bushing


    • 21754


    • 3012

      Armored Cable/Flex Conduit Bushing


    • 3012-B

      Armored Cable/Flex Conduit Bushing


    • 385

      Armored Cable/Flex Conduit Bushing


    • 392

      Armored Cable/Flex Conduit Bushing


    • 75402

      Armored Cable/Flex Conduit Bushing


    • 9267


    • AS2

      Armored Cable/Flex Conduit Bushing


    • AS-2-100

      Armored Cable/Flex Conduit Bushing


    • ASB 2

      Armored Cable/Flex Conduit Bushing


    • ASB-2


    • ASB-2


    • ASB-38


    • EAS2

      Armored Cable/Flex Conduit Bushing


    • IT 102

      Armored Cable/Flex Conduit Bushing


    • IT102-35

      Armored Cable/Flex Conduit Bushing


    • ZASB-2

* All prices subject to change.

We Also Carry