10844XSS6CHC - Encl 10X8X4 N4X SS6 CH

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10844XSS6CHC
Manufacturer
Eaton
Manufacturer's Part Number
1084-4XSS6CHC
Description
Encl 10X8X4 N4X SS6 CH
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 4" Length, 8" Width, Nema 4X, Hinged Cover, 4XSS6CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 316 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4X Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051094800 / 00782051094800
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10844XSS6CHC - Large Image
 
10844XSS6CHC - Small Image
Other Links
 
 
10844XSS6CHC - Other
Attachments
 
 
10844XSS6CHC - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 10X8X4
extra long description
B-LINE 1084-4XSS6CHC TYPE 4X SSL JI
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Description
ENCL 10X8X4 N4X SS6 CH
Long Description
Eaton B-Line series JIC panel enclosure, 10" height, 4" length, 8" width, NEMA 4X, Hinged cover, 4XSS6CHC enclosure, Wall mount, Small single door, External mounting feet, 316 stainless steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Additional Information
dimensions
4.0000 IN X 8.0000 IN X 10.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
1084-4XSS6CHC
GTIN
00782051094800
UPC
782051094800
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings
Mounting
EXTERNAL FEET, WALL
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat