3624812 - Encl 36X24X8 N12 Wall MNT SNGL DR CH

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3624812
Manufacturer
Eaton
Manufacturer's Part Number
36248-12
Description
Encl 36X24X8 N12 Wall MNT SNGL DR CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051801804 / 00782051801804
Weight per unit
65.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3624812 - Specification Sheet
Images
 
 
3624812 - Large Image
 
3624812 - Small Image
Other Links
 
 
3624812 - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X24X8 N12 WALL MNT SNGL DR CH
Product Type
Type 12 SGL-Door Enc, 36X24X8
extra long description
B-LINE 36248-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 36" height, 8" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
36248-12
GTIN
00782051801804
UPC
782051801804
Taxonomies, Classifications, and Categories
Type
Type 12 panel enclosures
Packaging
Weight per each
65.5
Carton
1
Uses, Certifications, and Standards
nema rating
12
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringUtility - Substatio
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat