PB2 - Encl 5-3/4X3-1/4X3 N12 2H 30.5MM PB SC

Eaton

  • $141.96 (Each)
  • $141.96 (Each)
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
PB2
Manufacturer
Eaton
Manufacturer's Part Number
PB2
Description
Encl 5-3/4X3-1/4X3 N12 2H 30.5MM PB SC
PB2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051700657 / 00782051700657
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.96 (Each)
Resources
Images
 
 
PB2 - Large Image
 
PB2 - Small Image
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
ENCL 5-3/4X3-1/4X3 N12 2H 30.5MM PB SC
Product Type
Type 12 STD Pushbutton Enc
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
extra long description
B-LINE PB2 TYPE 12 STD PUSHBUTTON E
Long Description
PB2
Additional Information
dimensions
3.6430 IN X 3.4670 IN X 6.7490 IN
Manufacturer Information
Brand
Eaton
GTIN
00782051700657
UPC
782051700657
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Push button enclosures
Packaging
Weight per each
2.13
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat