No Image Avaliable

YAV10 YAV10 12-10 HVYDTY RING 8-10 S

Burndy

Quantity: Add to Cart

  • Model
    Vendor
    Burndy
    Catalog Number
    YAV10
    Manufacturer Number
    YAV10
    Category
    Conduits - Stainless Steel
    Classification
    Sta-Kon Type Terminals
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00781810024829
    Weight per unit
    N/A
    Description

    YAV10 YAV10 12-10 Hvydty Ring 8-10 S

    Beveled, Heavy Duty Type; 14 Awg Stranded, 12 Awg Solid/Stranded Min. Conductor Size; 14 Awg Stranded, 12 Awg Solid/Stranded Max. Conductor Size; Ul, Csa Approval; #8 to #10 Stud Size; Non Insulated Insulation Type; Hylug[T] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.27 (Each)
    Carton
    $ 136.30 (500 units)
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    YAV10 - Large Image
     
    YAV10 - Small Image
    Specifications Sheets
     
     
    YAV10 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00781810024829
    UPC
    781810024829
    Brand
    BURNDY
    Item Type
    Ring Lug
    Product Type
    Compression Ring Tongue Terminal
    MSDS Form Number
    *
    Stud Size
    #8 to #10
    Item Number
    02482
    Maximum Conductor Size
    14 Awg Stranded, 12 Awg Solid/Stranded
    Minimum Conductor Size
    14 Awg Stranded, 12 Awg Solid/Stranded
    Commodity Code
    64120
    Vendor Number
    781810
    Type
    Beveled, Heavy Duty
    Vendor Short Name
    Bur
    Vendor Name
    Burndy Products
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Long Description
    Compression Ring Tongue Terminal, Beveled, Heavy Duty; Conductor Size 14 Awg Stranded, 12 Awg Solid/Stranded to 14 Awg Stranded, 12 Awg Solid/Stranded; Non Insulated; #8 to #10 Stud Size; Approval Ul, Csa; Hylug? Brand; Yav Model
    Long Description
    Compression Ring Tongue Terminal, Beveled, Heavy Duty; Conductor Size 14 Awg Stranded, 12 Awg Solid/Stranded to 14 Awg Stranded, 12 Awg Solid/Stranded; Non Insulated; #8 to #10 Stud Size; Approval Ul, Csa; Hylug[T] Brand; Yav Model
    Additional Information
    Dimension 0.97 Inch Length X 0.38 Inch Width; Seamless Tubular Crimp Barrel; Material Electrolytic Copper
    Industry
    Electrical
    Vendor Name
    Fci Burndy
    Brand Name
    Hylug[T]
    Insulation Type
    Non Insulated
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Approval
    Ul, Csa
    Noun
    Wire Terminal
    Image Location
    Wire Terminal Image
    Model
    Yav
    Catalog Number
    Yav10

    • 256-30695-1351


    • 256-30695-1351

      Compression Cable Lug


    • LCA10-10-L

      Compression Cable Lug


    • YAV10

      Ring Lug


    • YAV10BOX

      Ring Lug

* All prices subject to change.