No Image Avaliable

DMMB44100 44/100A 1000V FA MULTIMETER FUSE

Bussmann Fuses

Quantity: Add to Cart

  • Model
    Vendor
    Bussmann Fuses
    Catalog Number
    DMMB44100
    Manufacturer Number
    DMM-B-44/100
    Category
    Special Purpose Fuses - Ferrule Fuse
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121600 - Circuit protection devices and accessories
    UPC/EAN/GTIN
    00051712550550
    Weight per unit
    0.0200 (lbs/each)
    Description

    DMMB44100 44/100A 1000V Fa Multimeter Fuse

    1.375 Inch; Ul, Ce Approval; 1000 Vac/VDC Voltage Rating; 0.406 Inch Diameter; 10000 Ampere Interrupting Rating; 44/100 Ampere Current Rating; Ferrule Terminal Type; Fast Acting Characteristics; Bussmann[R] Brand; DMM-B Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 27.06 (Each)
    Carton
    $ 270.60 (10 units)
    Stock
    Nacogdoches
    6
    All Stores
    178 (Location List)
    Links & Documents
    Images
     
     
    DMMB44100 - Large Image
     
    DMMB44100 - Small Image
    Specifications Sheets
     
     
    DMMB44100 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00051712550550
    UPC
    051712550550
    Brand
    N/A
    Item Type
    UL Power Fuse
    Product Type
    Fuse
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Diameter
    0.406 Inch
    Vendor Number
    051712
    Length
    1.375 Inch
    Voltage Rating
    1000 Vac/VDC
    Interrupting Rating
    10000 Ampere
    Current Rating
    44/100 Ampere
    Item Number
    55055
    Commodity Code
    61130
    Brand Name
    Bussmann[R]
    Vendor Short Name
    Buss
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Bussmann
    Commodity Description
    Distribution Fuses - Current Limiting
    Model
    DMM-B
    Catalog Number
    DMM-B-44/100
    Industry
    Electrical
    Characteristics
    Fast Acting
    Long Description
    Fast Acting Fuse, Fast Acting Characteristics; 1000 Vac/VDC; 44/100 Ampere; Interrupting Rating 10000 Ampere; Ferrule Terminal; Diameter 0.406 Inch; Length 1.375 Inch; Approval Ul, Ce; Bussmann[R] Brand; DMM-B Model
    Terminal Type
    Ferrule
    Approval
    Ul, Ce

* All prices subject to change.

We Also Carry