No Image Avaliable

TCFH100 100A 600V FINGER SAFE CLASS J FUSE HOLDER

Bussmann Fuses

Quantity: Add to Cart

  • Model
    Vendor
    Bussmann Fuses
    Catalog Number
    TCFH100
    Manufacturer Number
    Category
    Fuses - Fuse Blocks, Fuse Holders
    Classification
    Fuse Blocks, Fuse Holders
    Weight per unit
    0.2500 (lbs/each)
    Description

    TCFH100 100A 600V Finger Safe Class J Fuse Holder

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 17.12 (Each)
    Standard Package
    $ 102.72 (6 units)
    Stock
    Tulsa
    10
    All Stores
    19 (Location List)
    Links & Documents
    Images
     
     
    TCFH100 - Large Image
     
    TCFH100 - Small Image
    Specifications Sheets
     
     
    TCFH100 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    N/A
    UPC
    N/A
    Brand
    N/A
    Item Type
    N/A
    Product Type
    N/A
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    051712
    Number of Poles
    1
    Fuse Current Rating
    100 Ampere
    Mounting
    35 MM Din Rail
    Line Wire Size
    6 Awg (Copper)
    Load Wire Size
    6 Awg (Copper)
    Voltage Rating
    600 Vac
    Commodity Code
    61310
    Item Number
    61647
    Commodity Description
    Accy, Fusehldr & Fuseblk - Fuseholders & Fuseblks
    Vendor Short Name
    Buss
    Directory
    Cis
    Fuse Type
    Class J
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Bussmann
    Brand Name
    Cubefuse[T]
    Industry
    Electrical
    Type
    Finger Safe
    Long Description
    Fuse Holder, Finger Safe; Class J Fuse; 600 Vac; Fuse Current Rating 100 Ampere; 1 Pole; Line Wire Size 6 Awg (Copper); Load Wire Size 6 Awg (Copper); 35 MM Din Rail Mounting; Approval Ul, Csa, Ce; Cubefuse[T] Brand; TCFH Model
    Additional Information
    Package Quantity 6 Per Carton; Time Delay 10 Sec
    Model
    TCFH
    Catalog Number
    TCFH100
    Approval
    Ul, Csa, Ce
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Springdale 7 $ 5.07 Add to Cart

* All prices subject to change.