10250T476 - Il PB 24V Full Volt W/O Lens

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T476
Manufacturer
Eaton
Manufacturer's Part Number
10250T476
Description
Il PB 24V Full Volt W/O Lens
Eaton 10250T Pushbutton, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Three-Position, Momentary Push and Pull, Maintained Intermediate, Incandescent, Full Voltage Light Unit, 24 Vac/DC Light Unit
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113226064 / 00782113226064
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
10250T476 - Specification Sheet
Images
 
 
10250T476 - Video
 
10250T476 - Large Image
 
10250T476 - Large Image
 
10250T476 - Large Image
 
10250T476 - Small Image
Other Links
 
 
10250T476 - Other
 
10250T476 - Other
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
30.5 MM
Descriptions
Product Type
Il PB 24V Full Volt W/O Lens
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three-position, Momentary push and pull, maintained intermediate, Incandescent, full voltage light unit, 24 Vac/dc light unit
Special Features
10250T series
Description
IL PB 24V FULL VOLT W/O LENS
extra long description
ETN 10250T476 IL PB 24V FULL VOLT W
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 0.8000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T476
GTIN
00782113226064
UPC
782113226064
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat