M22DPS - Mom Mushroom PB BLK

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22DPS
Manufacturer
Eaton
Manufacturer's Part Number
M22-DP-S
Description
Mom Mushroom PB BLK
Eaton M22 Modular Pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 MM, Momentary, Non-Illuminated, Bezel: Silver, Button: Black, IP67, IP69K, Nema 4X, 13, 5, 000, 000 Million Mechanical Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685282381 / 00786685282381
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
M22DPS - Specification Sheet
Images
 
 
M22DPS - Large Image
 
M22DPS - Large Image
 
M22DPS - Large Image
 
M22DPS - Small Image
Other Links
 
 
M22DPS - Other
 
M22DPS - Other
 
M22DPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Depth
1.5000
Width
2.0000
Size
22.5 mm
Height
3.0000
Descriptions
Description
MOM MUSHROOM PB BLK
Long Description
Eaton M22 modular pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 mm, Momentary, Non-illuminated, Bezel: Silver, Button: Black, IP67, IP69K, NEMA 4X, 13, 5,000,000 Million mechanical operations
extra long description
ETN M22-DP-S MOM MUSHROOM PB BLK
Product Type
Mom Mushroom PB BLK
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Additional Information
dimensions
1.5000 IN X 2.0000 IN X 3.0000 IN
operating cycles
5 million
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-DP-S
Model
Modular pushbutton
GTIN
00786685282381
UPC
786685282381
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67, IP69K
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat