No Image Avaliable

CH215AFIT 2P 15A ARC FAULT SHARED NEUTRAL/INDPNDT TRIP BRKR

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    CH215AFIT
    Manufacturer Number
    CH215AFIT
    Category
    Conduits - Stainless Steel
    Classification
    Arc Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/EAN/GTIN
    00786685218977
    Weight per unit
    0.8000 (lbs/each)
    Description

    CH215AFIT 2P 15A Arc Fault Shared Neutral/Indpndt Trip BRKR

    Independent Trip, Thermal Magnetic; 2 Pole; 120/240 Vac; 15 Ampere; Interrupting Rating 10 Kiloampere; Box Lug Terminal; Plug On Mounting; Size 1-1/2 Inch W; Approval Ul 489, Ul 1699, Csa; Used On Load Center; Fire-Guard[T] Brand; CH Model

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Humble
    1
    Deer Park
    0
    All Stores
    1 (Location List)
    Links & Documents
    Images
     
     
    CH215AFIT - Large Image
     
    CH215AFIT - Small Image
    Specifications Sheets
     
     
    CH215AFIT - Specification Sheet
  • Additional Specifications
    EAN
    00786685218977
    GTIN
    00786685218977
    UPC
    786685218977
    Brand
    EATON CUTLER-HAMMER
    Item Type
    Special Application Breaker
    Product Type
    Plug-On Circuit Breaker
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Size
    1-1/2 Inch W
    Interrupting Rating
    10 Kiloampere
    Voltage Rating
    120/240 Vac
    Vendor Number
    1382
    Current Rating
    15 Ampere
    Poles
    2
    Commodity Description
    2 Pole Special Application Plug-In Circuit Breakers
    Item Number
    21897
    Commodity Code
    32152
    Commodity Code
    3220
    Item Number
    41558
    Vendor Number
    782114
    Additional Information
    Applicable Standard Nec 210-12-A, Nema; With Afci
    Terminal Type
    Box Lug
    Vendor Short Name
    C-H
    Model
    CH
    Catalog Number
    Ch215afit
    Vendor Short Name
    CHL
    Commodity Description
    Circuit Breakers - Commercial Circuit Breakers
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Controls/Distribution Equipment
    Vendor Name
    Cutler-Hammer Numa-Logic CTRLS/Dist
    Vendor Name
    Eaton Numa-Logic CTRLS/Dist
    Industry
    Electrical
    Industry
    Elx
    Brand Name
    Fire-Guard[T]
    Type
    Independent Trip, Thermal Magnetic
    Used On
    Load Center
    Mounting
    Plug On
    Long Description
    Special Application Circuit Breaker, Independent Trip, Thermal Magnetic; 2 Pole; 120/240 Vac; 15 Ampere; Interrupting Rating 10 Kiloampere; Box Lug Terminal; Plug On Mounting; Size 1-1/2 Inch W; Approval Ul 489, Ul 1699, Csa; Used On Load Center
    Approval
    Ul 489, Ul 1699, Csa

* All prices subject to change.