DG324FGK - 200A/3P HD Fusible Safety Switch 240V Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG324FGK
Manufacturer
Eaton
Manufacturer's Part Number
DG324FGK
Description
200A/3P HD Fusible Safety Switch 240V Nema 1
Eaton General Duty Cartridge Fuse Safety Switch, 200 A, Nema 1, Painted Steel, Class H Fuses, Fusible Without Neutral, Three-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685175607 / 00786685175607
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DG324FGK - Other
 
DG324FGK - Other
 
DG324FGK - Other
Brochures
 
 
DG324FGK - Brochure
Attachments
 
 
DG324FGK - Specification Sheet
Images
 
 
DG324FGK - Large Image
 
DG324FGK - Large Image
 
DG324FGK - Small Image
 
DG324FGK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
240V
Material
Painted Steel
Poles
Three-pole
Dimensions and Weight
Depth
11.2500
Width
16.0000
Height
24.7500
Descriptions
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Long Description
Eaton General duty cartridge fuse safety switch, 200 A, NEMA 1, Painted steel, Class H fuses, Fusible without neutral, Three-pole, Three-wire, Category: general duty safety switch, 240 V
Product Type
200A/3P HD Fusible Sfty SW 240V N1
extra long description
ETN DG324FGK 200A/3P HD Fusible Sft
Description
200A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 1
Additional Information
dimensions
11.2500 IN X 16.0000 IN X 24.7500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG324FGK
GTIN
00786685175607
UPC
786685175607
Taxonomies, Classifications, and Categories
Type
Cartridge fuse safety switch
Category Description
DISCONNECTS
Packaging
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat