-
- Model
-
- Vendor
- Eaton Cutler-Hammer
- Catalog Number
- DH328NRK
- Manufacturer Number
- DH328NRK
- Category
- Disconnects - Heavy Duty
- Classification
- Safety Switches & Disconnects
- UNSPSC
-
N/A
- UPC/EAN/GTIN
- 00782114313008
- Weight per unit
- 465.0 (lbs/each)
- Description
-
DH328NRK 1200A 240V 3P 4W N-3R Disc
Heavy Duty Safety; 240 V Ac Voltage; 250 V DC Voltage; 1200 Ampere; 3 Pole; 4 Wire; Cartridge, Class L Fuse; Fusible Fuse; Solid Neutral; Nema 3R; Size 41-15/32 Inch W X 19-15/16 Inch D X 70-5/16 Inch H; Approval Ul; DH Model
- Price & Packaging
-
- Minimum Order Quantity
- Call Store for Details
- Unit
- Special Order Item
- Carton
- None Available
- Standard Package
- None Available
- Stock
-
- Nacogdoches
- 0
- All Stores
- 0
- Links & Documents
-
- Images
- Specifications Sheets
-
- Additional Specifications
-
- EAN
- 00782114313008
- GTIN
- 00782114313008
- UPC
- 782114313008
- Brand
- EATON CUTLER-HAMMER
- Item Type
- Single Throw Safety/Disconnect Switch
- Product Type
- Safety Switch
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 3100
- Commodity Description
- Distribution Equipt - Safety Switches
- Noun
- *
- Long Description
- Safety Switch, Heavy Duty Safety; 240 V Ac Voltage; 250 V DC Voltage; 1200 Ampere; 3 Pole; 4 Wire; Cartridge, Class L Fuse; Fusible Fuse; Solid Neutral; Nema 3R; Size 41-15/32 Inch W X 19-15/16 Inch D X 70-5/16 Inch H; Approval Ul; DH Model
- Vendor Number
- 782114
- Vendor Name
- Cutler-Hammer Controls/Distribution Equipment
- Vendor Short Name
- C-H
- Item Number
- 31300
- Catalog Number
- DH328NRK
- MSDS Form Number
- *
- Image Location
- * Image
- Model
- DH
- Type
- Heavy Duty Safety
- AC Voltage Rating
- 240 V
- DC Voltage Rating
- 250 V
- Current Rating
- 1200 Ampere
- Number of Poles
- 3
- Number of Wires
- 4
- Fuse Type
- Cartridge, Class L
- Fuse Provision
- Fusible
- Neutral Type
- Solid
- Enclosure
- Nema 3R
- Size
- 41-15/32 Inch W X 19-15/16 Inch D X 70-5/16 Inch H
- Approval
- Ul
- Additional Information
- Applicable Standard Nema KS-1
- Additional Links
-
Large Image
Small Image
Attachments
Manufacturer's Specification Sheet
-
-
Bussmann Fuses
UPC: N/A
Stock: 0 /
0
1200A 600V TD Class L Fuse
-
Edison Fuses
UPC: N/A
Stock: 0 /
12
1200A 600V TD Class L Fuse
* All prices subject to change.