DPU222RGF20WRTR - 60A A/C Disc Non-Fused

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DPU222RGF20WRTR
Manufacturer
Eaton
Manufacturer's Part Number
DPU222RGF20WRTR
Description
60A A/C Disc Non-Fused
Air Conditioning Disconnect, Non-Fused Pullout, 20A Weather/Tamper-Resistant Ground Fault Receptacle, 60A, 120/240V, 10 Kaic, #14-3 Cu/Al 60°C or 75°C, Nema 3R Galvanized Steel Enclosure, 10 HP At 240V, Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685375274 / 00786685375274
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
DPU222RGF20WRTR - Specification Sheet
Images
 
 
DPU222RGF20WRTR - Large Image
 
DPU222RGF20WRTR - Small Image
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
Gray
Dimensions and Weight
Height
13.0000
Width
4.7500
Depth
7.5000
Descriptions
extra long description
ETN DPU222RGF20WRTR Eaton air condi
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Description
60A A/C DISC NON-FUSED
Product Type
Eaton Air Conditioning Disconnect
Long Description
Air Conditioning Disconnect, Non-fused pullout, 20A weather/tamper-resistant ground fault receptacle, 60A, 120/240V, 10 kAIC, #14-3 Cu/Al 60°C or 75°C, NEMA 3R Galvanized Steel enclosure, 10 hp at 240V, ANSI 61 gray
Additional Information
dimensions
7.5000 IN X 4.7500 IN X 13.0000 IN
Manufacturer Information
Manufacturers Part Number
DPU222RGF20WRTR
Brand
Eaton
GTIN
00786685375274
UPC
786685375274
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat