No Image Avaliable

DT224URKNPS 200A 240V 2PDT 3W NF N-3R DISC

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    DT224URKNPS
    Manufacturer Number
    DT224URK-NPS
    Category
    Disconnects - Double Throw Switches
    Classification
    Double Throw Switches
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00782114229262
    Weight per unit
    80.0 (lbs/each)
    Description

    DT224URKNPS 200A 240V 2PDT 3W NF N-3R Disc

    Manual Transfer Type; 3 Wire(S); Ul Approval; Nema 3R Enclosure; 200 Ampere Current Rating; 15 HP At 240 Vac 1 Phase, 40 HP At 250 VDC Power Rating; 2 Pole(S); Solid Neutral Type; 240 V Ac Voltage Rating; 250 V DC Voltage Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 972.29 (Each)
    Stock
    Nacogdoches
    1
    All Stores
    57 (Location List)
    Links & Documents
    Images
     
     
    DT224URKNPS - Large Image
     
    DT224URKNPS - Small Image
    Specifications Sheets
     
     
    DT224URKNPS - Specification Sheet
  • Additional Specifications
    EAN
    00782114229262
    GTIN
    00782114229262
    UPC
    782114229262
    Brand
    EATON
    Item Type
    Double Throw Safety/Disconnect Switch
    Product Type
    Safety Switch
    MSDS Form Number
    *
    Vendor Number
    1431
    Power Rating
    15 HP At 240 Vac 1 Phase, 40 HP At 250 VDC
    Number of Poles
    2
    Current Rating
    200 Ampere
    Item Number
    22926
    AC Voltage Rating
    240 V
    DC Voltage Rating
    250 V
    Number of Wires
    3
    Commodity Code
    3100
    Commodity Code
    31420
    Vendor Number
    782114
    Additional Information
    Applicable Standard Nema KS-1, Nec 702
    Vendor Short Name
    C-H
    Vendor Short Name
    CH1
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Controls/Distribution Equipment
    Commodity Description
    Distribution Equipt - Safety Switches
    Model
    DT
    Catalog Number
    DT224URK-NPS
    Vendor Name
    Eaton Controls/Distribution Equipment
    Industry
    Electrical
    Industry
    Elx
    Type
    Manual Transfer
    Enclosure
    Nema 3R
    Fuse Provision
    Non Fusible
    Commodity Description
    Non-Fusible Double Throw Safety Switches
    Noun
    Safety Switch
    Image Location
    Safety Switch Image
    Long Description
    Safety Switch, Manual Transfer; 240 V Ac Voltage; 250 V DC Voltage; 200 Ampere; Power Rating 15 HP At 240 Vac 1 Phase, 40 HP At 250 VDC; 2 Pole; 3 Wire; Non Fusible Fuse; Solid Neutral; Nema 3R; Approval Ul; DT Model
    Neutral Type
    Solid
    Approval
    Ul

* All prices subject to change.

We Also Carry