ER53030UPGR - Enclosed UL508 3P/30A NF Rotary Disc Grey/Red

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ER53030UPGR
Manufacturer
Eaton
Manufacturer's Part Number
ER53030UPGR
Description
Enclosed UL508 3P/30A NF Rotary Disc Grey/Red
Eaton Enclosed Rotary Disconnect Switch, 30 A, Gray Cover, Red Handle, Nema 4X, Polycarbonate Non-Metallic, Max HP:7.5, 7.5, 15, 20 HP (@208, 240, 480, 600 V), Three-Pole, Product Category: Enclosed Rotary Non-Fusible, R-Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685403465 / 00786685403465
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ER53030UPGR - Other
 
ER53030UPGR - Other
 
ER53030UPGR - Other
 
ER53030UPGR - Other
 
ER53030UPGR - Other
 
ER53030UPGR - Other
 
ER53030UPGR - Other
 
ER53030UPGR - Other
Brochures
 
 
ER53030UPGR - Brochure
Attachments
 
 
ER53030UPGR - Specification Sheet
Images
 
 
ER53030UPGR - Large Image
 
ER53030UPGR - Large Image
 
ER53030UPGR - Large Image
 
ER53030UPGR - Large Image
 
ER53030UPGR - Large Image
 
ER53030UPGR - Large Image
 
ER53030UPGR - Large Image
 
ER53030UPGR - Large Image
 
ER53030UPGR - Small Image
 
ER53030UPGR - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Material
Polycarbonate non-metallic
Poles
Three-pole
Material, Color, and Finish
Color
Red handleGray cover
Descriptions
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Description
ENCLOSED UL508 3P/30A NF ROTARY DISC GREY/RED
Long Description
Eaton enclosed rotary disconnect switch, 30 A, Gray cover, red handle, NEMA 4X, Polycarbonate non-metallic, Max HP:7.5, 7.5, 15, 20 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V
Product Type
Encl UL508 3P/30A NF Rotary Grey/Red
extra long description
ETN ER53030UPGR Encl UL508 3P/30A N
Additional Information
dimensions
7.0000 IN X 5.0000 IN X 5.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ER53030UPGR
GTIN
00786685403465
UPC
786685403465
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Enclosed Rotary Disconnect Switch
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat